Motion
4L760
Trueflex® Industrial V-Belts - 4L Section, 1/2 in Top Width, 1 Strand, 76 in Nominal Outside Length, Smooth
Mi Item #00698050
MFR #4L760
Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trueflex® Industrial V-Belts - 4L Section, 1/2 in Top Width, 1 Strand, 76 in Nominal Outside Length, Smooth
Mi Item #00698050
MFR #4L760

Mfr description
2760 (4L760) TRUFLEX BELT
  • Gates Curves provide proper cord support and full contactwith the sheave-groove for uniform loading, uniform wearand increased belt life
  • Flex-bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.15/each

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    5/16 in
  • Effective Length
    75.96 in / 1929 mm
  • Nominal Outside Length
    76 in
  • Overall Height
    0.3125 in
  • Thickness
    7 mm
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.44 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Fractional HP
  • Belt Inside
    Smooth
  • Belt Section
    4L
  • Belt Style
    TRUFLEX®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Engineered with all the qualities of a great belt, including ?exibility, durability and resistance to contaminants. It includes a thin profile, designed for small-diameter sheaves and a lower cord positioning to improve belt performance on light-duty belt drives and in your backside idler applications.
  • Manufacturer Catalog Number
    4L760
  • Manufacturer Upc Number
    072053006773
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Outside Circumference
    76.05 in / 1932 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    4L
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Trademark
    Truflex™
  • Unitset
    No
  • UPC_NO
    072053006773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)