Motion
1094853

BROWNING
1094853

V-Belts - L Belt Section:, Wrapped
Mi Item #00698056
MFR #1094853
Price$72.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1094853

V-Belts - L Belt Section:, Wrapped
Mi Item #00698056
MFR #1094853

Mfr description
4L770 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.02/each

Specifications

Dimensions

  • Pitch Length
    76.0000 in
  • Top Width
    1/2 in
  • Weight
    0.46 lbs

Details

  • Belt Type
    FHP Belt
  • Color
    Black
  • Construction Type
    Wrapped
  • Manufacturer Catalog Number
    4L770
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289246083
  • Material
    Rubber
  • Max Operating Temperature
    230 °F
  • Number Of Sections
    1
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Cotton
  • Section
    L
  • Standards Met
    RMA
  • UPC_NO
    662289246083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)