Motion
4L800
FHP V-Belt - 4L, 1/2 in Top Width, 1 Strand, 80 in Nominal Outside Length, Smooth
MI ITEM #00698081
MFR #4L800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 4L, 1/2 in Top Width, 1 Strand, 80 in Nominal Outside Length, Smooth
MI ITEM #00698081
MFR #4L800

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4L800 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Belt Category
    Fractional HP
  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    80 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Top Width
    1/2 in
  • Pitch Length
    79.0000 in
  • Color
    Black
  • Material
    Synthetic Rubber - SBR
  • Operating Temperature Range
    -32 to +140 °F
  • Max Operating Temperature
    230 °F
  • Standards Met
    ARPM IP-23
  • Manufacturer Upc Number
    662289126095
  • UPC_NO
    662289126095
  • Weight
    0.44 lbs
  • Manufacturer Catalog Number
    4L800
  • Manufacturer Product Page
  • Belt Type
    FHP Belts
  • Cross Section
    0.5000 in
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Cotton
  • Thickness
    0.3120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text