Motion
4L820
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 82 in Nominal Outside Length, Smooth
MI ITEM #00698106
MFR #4L820
List Price$45.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 82 in Nominal Outside Length, Smooth
MI ITEM #00698106
MFR #4L820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.93/each for your price

Overview

Mfr description
4L820 LIGHT DUTY BELT

Specifications

  • Belt Category
    Fractional HP
  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    82 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1/2 in
  • Color
    Black
  • Material
    Diene
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672560849
  • UPC_NO
    698672560849
  • Weight
    0.43 lbs
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text