Motion
4L1000

BROWNING
4L1000

FHP V-Belt - 4L, 1/2 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #00698262
MFR #4L1000
List Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4L1000

FHP V-Belt - 4L, 1/2 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #00698262
MFR #4L1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.87/each for your price

Overview

Mfr description
4L1000 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Belt Category
    Fractional HP
  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Top Width
    1/2 in
  • Pitch Length
    99.0000 in
  • Color
    Black
  • Material
    Synthetic Rubber - SBR
  • Operating Temperature Range
    -32 to +140 °F
  • Max Operating Temperature
    230 °F
  • Standards Met
    ARPM IP-23
  • Manufacturer Upc Number
    662289206292
  • UPC_NO
    662289206292
  • Weight
    0.52 lbs
  • Manufacturer Catalog Number
    4L1000
  • Manufacturer Product Page
  • Belt Type
    FHP Belts
  • Cross Section
    0.5000 in
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Cotton
  • Thickness
    0.3120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text