Motion
5L250
FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 25 in Nominal Outside Length, Smooth
MI ITEM #00698291
MFR #5L250
Your Price$42.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 25 in Nominal Outside Length, Smooth
MI ITEM #00698291
MFR #5L250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.36/each(List $48.71)

Overview

Mfr description
5L250 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Belt Category
    Fractional HP
  • Section
    L
  • Number Of Strands
    1
  • Nominal Outside Length
    25 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Cotton
  • Top Width
    21/32 in
  • Pitch Length
    23.8000 in
  • Color
    Black
  • Material
    Rubber
  • Max Operating Temperature
    230 °F
  • Standards Met
    RMA
  • Manufacturer Upc Number
    662289186372
  • UPC_NO
    662289186372
  • Weight
    0.67 lbs
  • Manufacturer Catalog Number
    5L250
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    FHP Belt
  • Cross Section
    0.6563 in
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text