Motion
5L270
5L270 V-Belts - L Section, 1 Band, 27.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00698314
MFR #5L270
List Price$37.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5L270 V-Belts - L Section, 1 Band, 27.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00698314
MFR #5L270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.40/each for your price

Overview

Mfr description
5L270 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Section
    L
  • Number Of Sections
    1
  • Top Width
    21/32 in
  • Pitch Length
    25.8000 in
  • Reinforcing Cord Material
    Cotton
  • Material
    Rubber
  • Belt Type
    FHP Belt
  • Max Operating Temperature
    230 °F
  • Standards Met
    RMA
  • Color
    Black
  • Weight
    0.67 lbs
  • Construction Type
    Wrapped
  • Manufacturer Upc Number
    662289166329
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    662289166329
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    5L270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text