Motion
5L310
FHP Light Duty V-Belt - 5L, 21/32 in Top Width, 1 Strand, 31 in Nominal Outside Length, Smooth
MI ITEM #00698359
MFR #5L310
List Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 5L, 21/32 in Top Width, 1 Strand, 31 in Nominal Outside Length, Smooth
MI ITEM #00698359
MFR #5L310

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29.59/each for your price

Overview

Mfr description
5L310 LIGHT DUTY BELT

Specifications

  • Belt Category
    Fractional HP
  • Section
    5L
  • Number Of Strands
    1
  • Nominal Outside Length
    31 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    21/32 in
  • Color
    Black
  • Material
    Diene
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672570091
  • UPC_NO
    698672570091
  • Weight
    0.24 lbs
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text