Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1095199

V-Belts - L Belt Section:, Wrapped
Mi Item #00698370
MFR #1095199

Mfr description
5L330 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Pitch Length
    31.8000 in
  • Top Width
    21/32 in
  • Weight
    0.30 lbs

Details

  • Construction Type
    Wrapped
  • Manufacturer Catalog Number
    5L330
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289156412
  • Material
    Rubber
  • Number Of Sections
    1
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Cotton
  • Resistance Features
    Oil Resistant
  • Section
    L
  • Standards Met
    RMA
  • UPC_NO
    662289156412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)