Motion
5L430
FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 43 in Nominal Outside Length, Smooth
MI ITEM #00698475
MFR #5L430
Your Price$44.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 43 in Nominal Outside Length, Smooth
MI ITEM #00698475
MFR #5L430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.80/each(List $53.76)

Overview

Mfr description
5L430 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Belt Category
    Fractional HP
  • Section
    L
  • Number Of Strands
    1
  • Nominal Outside Length
    43 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Cotton
  • Top Width
    21/32 in
  • Pitch Length
    41.8000 in
  • Material
    Rubber
  • Standards Met
    RMA
  • Manufacturer Upc Number
    662289206513
  • UPC_NO
    662289206513
  • Weight
    0.38 lbs
  • Manufacturer Catalog Number
    5L430
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text