Motion
5L430
FHP Unimatch V-Belt - 5L, 21/32 in Top Width, 1 Strand, 43 in Nominal Outside Length, Smooth
MI ITEM #00698480
MFR #5L430
Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Unimatch V-Belt - 5L, 21/32 in Top Width, 1 Strand, 43 in Nominal Outside Length, Smooth
MI ITEM #00698480
MFR #5L430

Mfr description
5L430 MULTI (5L430)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.47/each

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    43 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)