Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5L450 V-Belts - L Section, 1 Band, 45.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00698493
MFR #5L450

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Pitch Length
    43.8000 in
  • Top Width
    21/32 in
  • Weight
    0.42 lbs

Details

  • Construction Type
    Wrapped
  • Manufacturer Catalog Number
    5L450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289256570
  • Material
    Rubber
  • Number Of Sections
    1
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Cotton
  • Resistance Features
    Oil Resistant
  • Section
    L
  • Standards Met
    RMA
  • UPC_NO
    662289256570

Overview

Mfr description
5L450 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text