Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5L510 V-Belts - L Section, 1 Band, 51.0000 in Outside Length, Smooth, Wrapped Construction
MI ITEM #00698548
MFR #5L510

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Pitch Length
    49.8000 in
  • Top Width
    21/32 in
  • Weight
    0.45 lbs

Details

  • Construction Type
    Wrapped
  • Manufacturer Catalog Number
    5L510
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289276561
  • Material
    Rubber
  • Number Of Sections
    1
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Cotton
  • Section
    L
  • Standards Met
    RMA
  • UPC_NO
    662289276561

Overview

Mfr description
5L510 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text