Overview
Mfr description
5L560 FHP BELT
- Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
Specifications
- Belt CategoryFractional HP
- SectionL
- Number Of Strands1
- Nominal Outside Length56 in
- Cogged/SmoothSmooth
- Construction TypeWrapped
- Top Width Per Strand21/32 in
- Reinforcing Cord MaterialCotton
- Top Width21/32 in
- Pitch Length54.8000 in
- MaterialRubber
- Standards MetRMA
- Manufacturer Upc Number662289136605
- UPC_NO662289136605
- Weight0.50 lbs
- Manufacturer Catalog Number5L560
- Manufacturer Product Page
- Band TypeBelt with Ends Joined
- Belt Height3/8 in
- Product TypeIndustrial V-Belts
- Cord MaterialCotton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data