Motion
5L590
FHP Light Duty V-Belt - 5L, 21/32 in Top Width, 1 Strand, 59 in Nominal Outside Length, Smooth
MI ITEM #00698634
MFR #5L590
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 5L, 21/32 in Top Width, 1 Strand, 59 in Nominal Outside Length, Smooth
MI ITEM #00698634
MFR #5L590

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
5L590 LIGHT DUTY BELT

Specifications

  • Belt Category
    Fractional HP
  • Section
    5L
  • Number Of Strands
    1
  • Nominal Outside Length
    59 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    21/32 in
  • Color
    Black
  • Material
    Diene
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672570404
  • UPC_NO
    698672570404
  • Weight
    0.47 lbs
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text