Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 86 in Nominal Outside Length, Smooth
Mi Item #00698878
MFR #5L860

Mfr description
5L860 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    86 in
  • Pitch Length
    84.8000 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.78 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Fractional HP
  • Belt Type
    FHP Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Cotton
  • Cross Section
    0.6563 in
  • Manufacturer Catalog Number
    5L860
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289126903
  • Material
    Synthetic Rubber - SBR
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Cotton
  • Section
    5L
  • Standards Met
    RMA
  • UPC_NO
    662289126903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)