Motion
5L900
FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 90 in Nominal Outside Length, Smooth
MI ITEM #00698913
MFR #5L900
Price$116.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 90 in Nominal Outside Length, Smooth
MI ITEM #00698913
MFR #5L900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.37/each

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    90 in
  • Pitch Length
    88.8000 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.83 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Fractional HP
  • Belt Type
    FHP Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Cotton
  • Cross Section
    0.6563 in
  • Manufacturer Catalog Number
    5L900
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289166930
  • Material
    Synthetic Rubber - SBR
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Cotton
  • Section
    5L
  • Standards Met
    RMA
  • UPC_NO
    662289166930

Overview

Mfr description
5L900 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text