Motion
5L920
FHP V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 92 in Nominal Outside Length, Smooth
Mi Item #00698931
MFR #5L920
Price$119.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 92 in Nominal Outside Length, Smooth
Mi Item #00698931
MFR #5L920

Mfr description
5L920 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.34/each

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    92 in
  • Pitch Length
    90.8000 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.81 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Fractional HP
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Cotton
  • Manufacturer Catalog Number
    5L920
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289146994
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Cotton
  • Resistance Features
    Oil Resistant
  • Section
    5L
  • Standards Met
    RMA
  • UPC_NO
    662289146994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)