Motion
5L940
FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 94 in Nominal Outside Length, Smooth
MI ITEM #00698947
MFR #5L940
Price$144.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 94 in Nominal Outside Length, Smooth
MI ITEM #00698947
MFR #5L940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.48/each

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    94 in
  • Pitch Length
    92.8000 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.84 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Fractional HP
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Cotton
  • Manufacturer Catalog Number
    5L940
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289107049
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Cotton
  • Section
    5L
  • Standards Met
    RMA
  • UPC_NO
    662289107049

Overview

Mfr description
5L940 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text