Motion
5L1000

BROWNING
5L1000

FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #00698999
MFR #5L1000
List Price$150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5L1000

FHP V-Belt - 5L, 21/32 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #00698999
MFR #5L1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.49/each for your price

Overview

Mfr description
5L1000 FHP BELT
  • Wrapped construction - Browning offers a full line of wrapped FHP Belts which provides smooth quiet operation. Wrapped FHP Belts are more tolerant to slipping and misalignment than Raw Edge Belts. The best features of notched and wrapped belts. Designed for small sheave applications - Browning FHP Belts are formulated for maximum flexibility for use in small diameter sheaves.

Specifications

  • Belt Category
    Fractional HP
  • Section
    5L
  • Number Of Strands
    1
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Cotton
  • Top Width
    21/32 in
  • Pitch Length
    98.8000 in
  • Color
    Black
  • Material
    Synthetic Rubber - SBR
  • Max Operating Temperature
    230 °F
  • Standards Met
    RMA
  • Manufacturer Upc Number
    662289197033
  • UPC_NO
    662289197033
  • Weight
    1.32 lbs
  • Manufacturer Catalog Number
    5L1000
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    FHP Belt
  • Cross Section
    0.6563 in
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text