Motion
341B
Classical Sheave, A-B Belt Section, 3.75 O.D. in., 1 Grooves, Ductile Iron Material
MI ITEM #00699542
MFR #341B
Price$96.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, A-B Belt Section, 3.75 O.D. in., 1 Grooves, Ductile Iron Material
MI ITEM #00699542
MFR #341B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.74/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width  
    0.8750 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    3.7500 in
  • Overall Width
    1-3/8 in
  • Pitch Diameter
    3 (A) in, 3.4 (B) in
  • Weight
    1.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Ductile Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672020015

Overview

Mfr description
3.4X1B-SH CONV SHEAVE
  • TB Wood’s Classical (also known as conventional) V-belts include five cross sections: A, B, C, D, and E
  • These sections are a continuing development of the original V-belts of the 1930’s
  • A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil- and heat-resistant
  • QD-type bushing required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text