Motion
1B36SH

BROWNING
1B36SH

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 3.9500 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00699543
MFR #1B36SH
Price$194.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1B36SH

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 3.9500 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00699543
MFR #1B36SH

Mfr description
1B36SH SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.91/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 1.688 in
  • Datum Diameter
    3.2000 in (A) 3.6000 in (B)
  • Outside Diameter  
    3.9500 in
  • Pitch Diameter
    3.4000 in (A) 3.9000 in (B)
  • Weight
    1.30 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • CAD Drawing
  • Manufacturer Catalog Number
    1B36SH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289412556
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289412556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)