Motion
1B46SDS

BROWNING
1B46SDS

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 4.9500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00699585
MFR #1B46SDS
Price$270.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1B46SDS

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 4.9500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00699585
MFR #1B46SDS

Mfr description
1B46SDS SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.28/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.000 in
  • Datum Diameter
    4.2000 in (A) 4.6000 in (B)
  • Outside Diameter  
    4.9500 in
  • Pitch Diameter
    4.4000 in (A) 4.9000 in (B)
  • Weight
    2.68 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog Number
    1B46SDS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289382613
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289382613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)