Motion
QD1A4.8/B5.2

GATES RUBBER CO
QD1A4.8/B5.2

7831-1048 Sheave - A, B Belt Section, 1 Groove, 4.8 (A) in, 5.2 (B) in Pitch Dia., 5.55 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00699613
MFR #QD1A4.8/B5.2
Price$173.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD1A4.8/B5.2

7831-1048 Sheave - A, B Belt Section, 1 Groove, 4.8 (A) in, 5.2 (B) in Pitch Dia., 5.55 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00699613
MFR #QD1A4.8/B5.2

Mfr description
1A4.8/B5.2 QD-SDS SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.89/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width  
    0.8750 in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    5.5500 in
  • Overall Width
    7/8 in
  • Pitch Diameter
    4.8 (A) in, 5.2 (B) in
  • Weight
    4.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Catalog Number
    7831-1048
  • Manufacturer Upc Number
    072053101799
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053101799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)