Motion
1B68SDS

BROWNING
1B68SDS

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 7.1500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00699677
MFR #1B68SDS
Price$324.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1B68SDS

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 7.1500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00699677
MFR #1B68SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$324.06/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.000 in
  • Datum Diameter
    6.4000 in (A) 6.8000 in (B)
  • Outside Diameter  
    7.1500 in
  • Pitch Diameter
    6.6000 in (A) 7.1000 in (B)
  • Weight
    5.14 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog Number
    1B68SDS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289332717
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289332717

Overview

Mfr description
1B68SDS SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text