Motion
QD2A3.4/B3.8

GATES RUBBER CO
QD2A3.4/B3.8

7831-2034 Sheave - A, B Belt Section, 2 Groove, 3.4 (A) in, 3.8 (B) in Pitch Dia., 4.15 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00699790
MFR #QD2A3.4/B3.8
Your Price$189.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2A3.4/B3.8

7831-2034 Sheave - A, B Belt Section, 2 Groove, 3.4 (A) in, 3.8 (B) in Pitch Dia., 4.15 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
MI ITEM #00699790
MFR #QD2A3.4/B3.8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.71/each(List $218.16)

Overview

Mfr description
2A3.4/B3.8 QD-SH SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Pitch Diameter
    3.4 (A) in, 3.8 (B) in
  • Overall Width
    1-3/4 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7831-2034
  • Manufacturer Upc Number
    072053102024
  • UPC_NO
    072053102024
  • Weight
    2.95 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text