Motion
QD2A3.6/B4.0

GATES RUBBER CO
QD2A3.6/B4.0

7831-2036 Sheave - A, B Belt Section, 2 Groove, 3.6 (A) in, 4 (B) in Pitch Dia., 4.35 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #00699799
MFR #QD2A3.6/B4.0
Price$174.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2A3.6/B4.0

7831-2036 Sheave - A, B Belt Section, 2 Groove, 3.6 (A) in, 4 (B) in Pitch Dia., 4.35 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #00699799
MFR #QD2A3.6/B4.0

Mfr description
2A3.6/B4.0 QD-SH SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.58/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width  
    1.7500 in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    4.3500 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    3.6 (A) in, 4 (B) in
  • Weight
    3.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog Number
    7831-2036
  • Manufacturer Upc Number
    072053102031
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053102031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)