Motion
QD2A4.6/B5.0

GATES RUBBER CO
QD2A4.6/B5.0

7831-2046 Sheave - A, B Belt Section, 2 Groove, 4.6 (A) in, 5 (B) in Pitch Dia., 5.35 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00699841
MFR #QD2A4.6/B5.0
Your Price$243.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2A4.6/B5.0

7831-2046 Sheave - A, B Belt Section, 2 Groove, 4.6 (A) in, 5 (B) in Pitch Dia., 5.35 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00699841
MFR #QD2A4.6/B5.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$243.92/each(List $280.50)

Overview

Mfr description
2A4.6/B5.0 QD-SDS SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Pitch Diameter
    4.6 (A) in, 5 (B) in
  • Overall Width
    1-3/4 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7831-2046
  • Manufacturer Upc Number
    072053102086
  • UPC_NO
    072053102086
  • Weight
    5.00 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text