Motion
QD2A5.2/B5.6

GATES RUBBER CO
QD2A5.2/B5.6

7831-2052 Sheave - A, B Belt Section, 2 Groove, 5.2 (A) in, 5.6 (B) in Pitch Dia., 5.95 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00699865
MFR #QD2A5.2/B5.6
Price$197.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2A5.2/B5.6

7831-2052 Sheave - A, B Belt Section, 2 Groove, 5.2 (A) in, 5.6 (B) in Pitch Dia., 5.95 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00699865
MFR #QD2A5.2/B5.6

Mfr description
2A5.2/B5.6 QD-SDS SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.06/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width  
    1.7500 in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    5.9500 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    5.2 (A) in, 5.6 (B) in
  • Weight
    6.01 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Catalog Number
    7831-2052
  • Manufacturer Upc Number
    072053102116
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053102116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)