Motion
2B184SK

BROWNING
2B184SK

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 18.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00700002
MFR #2B184SK
Price$766.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2B184SK

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 18.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00700002
MFR #2B184SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$766.19/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.625 in
  • Datum Diameter
    18.0000 in (A) 18.4000 in (B)
  • Face Width  
    1.7500 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    18.7500 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    18.2000 in (A) 18.7000 in (B)
  • Weight
    29.95 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog Number
    2B184SK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289346837
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289346837

Overview

Mfr description
2A18.0/B18.4 QD-SK SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text