Motion
3 B 50 SD
Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 127 mm O.D., QD Bushed, SD Series Bushing, Steel Material
Mi Item #00700109
MFR #3 B 50 SD
Price$151.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 127 mm O.D., QD Bushed, SD Series Bushing, Steel Material
Mi Item #00700109
MFR #3 B 50 SD

Mfr description
3 B 50 SD CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.76/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Face Width  
    2.5000 in
  • Keyway Size
    1/2 x 1/16 (1-15/16 Bore) in, 1/2 x 1/16 (1-7/8 Bore) in, 1/2 x 1/8 (1-13/16 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/8 x 1/8 (1-3/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter  
    5.3500 in
  • Overall Width
    2 1/2 in
  • Pitch Diameter
    5 in
  • Storage Dimension Height
    2.5625 in
  • Storage Dimension Length
    5.4375 in
  • Storage Dimension Width
    5.4375
  • Weight
    7.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950113166
  • Material
    Steel
  • Mounting Type
    Reversible, Standard
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950113166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)