Motion
3B52SD

BROWNING
3B52SD

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 5.5500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700112
MFR #3B52SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3B52SD

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 5.5500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700112
MFR #3B52SD

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3A4.8/B5.2 QD-SD SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.438 - 2.000 in
  • Datum Diameter
    4.8000 in (A) 5.2000 in (B)
  • Pitch Diameter
    5.0000 in (A) 5.5000 in (B)
  • Manufacturer Catalog Number
    3B52SD
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289333080
  • UPC_NO
    662289333080
  • Weight
    7.54 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text