Motion
3B66SD

BROWNING
3B66SD

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.9500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700175
MFR #3B66SD
Price$311.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3B66SD

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.9500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700175
MFR #3B66SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$311.31/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.000 in
  • Datum Diameter
    6.2000 in (A) 6.6000 in (B)
  • Face Width  
    2.5000 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter  
    6.9500 in
  • Overall Width
    2.5000 in
  • Pitch Diameter
    6.4000 in (A) 6.9000 in (B)
  • Weight
    12.15 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • CAD Drawing
  • Manufacturer Catalog Number
    3B66SD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289353101
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662289353101

Overview

Mfr description
3A6.2/B6.6 QD-SD SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text