Motion
QD3A8.2/B8.6

GATES RUBBER CO
QD3A8.2/B8.6

Sheave - B Belt Section, 3 Groove, 8.95 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00700212
MFR #QD3A8.2/B8.6
Price$415.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3A8.2/B8.6

Sheave - B Belt Section, 3 Groove, 8.95 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00700212
MFR #QD3A8.2/B8.6

Mfr description
3A8.2/B8.6 QD-SK SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.54/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    8.9500 in
  • Weight
    22.12 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    072053102543
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053102543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)