Motion
QD3A12.0/B12.4

GATES RUBBER CO
QD3A12.0/B12.4

Sheave - B Belt Section, 3 Groove, 12.75 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00700239
MFR #QD3A12.0/B12.4
Price$747.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3A12.0/B12.4

Sheave - B Belt Section, 3 Groove, 12.75 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00700239
MFR #QD3A12.0/B12.4

Mfr description
3A12.0/B12.4 QD-SK SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.98/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    12.7500 in
  • Weight
    23.34 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    072053102574
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053102574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)