Motion
QD3A6.6/B7.0

GATES RUBBER CO
QD3A6.6/B7.0

7831-3066 Sheave - A, B Belt Section, 3 Groove, 6.6 (A) in, 7 (B) in Pitch Dia., 7.35 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00700246
MFR #QD3A6.6/B7.0
Price$339.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3A6.6/B7.0

7831-3066 Sheave - A, B Belt Section, 3 Groove, 6.6 (A) in, 7 (B) in Pitch Dia., 7.35 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00700246
MFR #QD3A6.6/B7.0

Mfr description
3A6.6/B7.0 SK SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.47/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width  
    2.5000 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    7.3500 in
  • Overall Width
    2-1/2 in
  • Pitch Diameter
    6.6 (A) in, 7 (B) in
  • Weight
    13.02 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    7831-3066
  • Manufacturer Upc Number
    072053102512
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053102512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)