Motion
3 B 154 SK
Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 15.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00700263
MFR #3 B 154 SK
Price$489.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 15.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00700263
MFR #3 B 154 SK

Mfr description
3 B 154 SK CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$489.55/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Face Width  
    2.5000 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    15.7500 in
  • Overall Width
    2 1/2 in
  • Pitch Diameter
    15.4 in
  • Storage Dimension Height
    3.188 in
  • Storage Dimension Length
    15.875 in
  • Storage Dimension Width
    15.875
  • Weight
    30.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950113012
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950113012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)