Motion
3B250SF

BROWNING
3B250SF

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 25.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00700291
MFR #3B250SF
Price$1,756.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3B250SF

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 25.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00700291
MFR #3B250SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,756.10/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Datum Diameter
    24.6000 in (A) 25.0000 in (B)
  • Outside Diameter  
    25.3500 in
  • Pitch Diameter
    24.8000 in (A) 25.3000 in (B)
  • Weight
    54.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    3B250SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289347599
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289347599

Overview

Mfr description
3B25.0 QD-SF SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text