Motion
3B380E

BROWNING
3B380E

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 38.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00700304
MFR #3B380E
Price$6,177.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3B380E

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 38.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00700304
MFR #3B380E

Mfr description
3B38.0 QD-E SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,177.79/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.875 - 3.500 in
  • Datum Diameter
    37.6000 in (A) 38.0000 in (B)
  • Outside Diameter  
    38.3500 in
  • Pitch Diameter
    37.8000 in (A) 38.3000 in (B)
  • Weight
    90.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    3B380E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289377619
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289377619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)