Motion
3B380-E  SHEAVE

DODGE
3B380-E SHEAVE

455641 Bushing Bore V-Belt Pulley - B Belt Section, 3 Groove, 38.36 in Pitch Dia., 38.35 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00700306
MFR #3B380-E SHEAVE
Price$2,516.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3B380-E SHEAVE

455641 Bushing Bore V-Belt Pulley - B Belt Section, 3 Groove, 38.36 in Pitch Dia., 38.35 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00700306
MFR #3B380-E SHEAVE

Mfr description
3A37.6/B38.0 QD-E SHEAVE 455641
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,516.37/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Datum Diameter
    38.0000 in
  • Face Width  
    2.5000 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (1 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    38.3500 in
  • Overall Width
    3.07 in
  • Pitch Diameter
    38.36 in
  • Weight
    115.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475157129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)