Motion
4B38SD

BROWNING
4B38SD

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 4.1500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700332
MFR #4B38SD
Price$654.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4B38SD

V-Belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 4.1500 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700332
MFR #4B38SD

Mfr description
4A3.4/B3.8 QD-SD SHEAVE
  • Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.51/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.000 in
  • Datum Diameter
    3.4000 in (A) 3.8000 in (B)
  • Outside Diameter  
    4.1500 in
  • Pitch Diameter
    3.6000 in (A) 4.1000 in (B)
  • Weight
    6.04 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • CAD Drawing
  • Manufacturer Catalog Number
    4B38SD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289403240
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289403240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)