Motion
QD4A4.2/B4.6

GATES RUBBER CO
QD4A4.2/B4.6

Sheave - B Belt Section, 4 Groove, 4.95 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
MI ITEM #00700369
MFR #QD4A4.2/B4.6
Your Price$343.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4A4.2/B4.6

Sheave - B Belt Section, 4 Groove, 4.95 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
MI ITEM #00700369
MFR #QD4A4.2/B4.6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.27/each(List $394.76)

Overview

Mfr description
4A4.2/B4.6 QD-SD SHEAVE

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 2 in
  • Manufacturer Upc Number
    072053102727
  • UPC_NO
    072053102727
  • Weight
    7.13 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text