Motion
QD4A4.8/B5.2

GATES RUBBER CO
QD4A4.8/B5.2

7831-4048 Sheave - A, B Belt Section, 4 Groove, 4.8 (A) in, 5.2 (B) in Pitch Dia., 5.55 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700394
MFR #QD4A4.8/B5.2
Your Price$407.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4A4.8/B5.2

7831-4048 Sheave - A, B Belt Section, 4 Groove, 4.8 (A) in, 5.2 (B) in Pitch Dia., 5.55 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700394
MFR #QD4A4.8/B5.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$407.38/each(List $468.49)

Overview

Mfr description
4A4.8/B5.2 QD-SD SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Pitch Diameter
    4.8 (A) in, 5.2 (B) in
  • Overall Width
    3-1/4 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7831-4048
  • Manufacturer Upc Number
    072053102758
  • UPC_NO
    072053102758
  • Weight
    9.63 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text