Motion
QD4A5.6/B6.0

GATES RUBBER CO
QD4A5.6/B6.0

Sheave - B Belt Section, 4 Groove, 6.35 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
MI ITEM #00700429
MFR #QD4A5.6/B6.0
Price$467.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4A5.6/B6.0

Sheave - B Belt Section, 4 Groove, 6.35 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
MI ITEM #00700429
MFR #QD4A5.6/B6.0

Mfr description
4A5.6/B6.0 QD-SD SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.51/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2 in
  • Outside Diameter  
    6.3500 in
  • Weight
    12.80 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    072053102796
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053102796

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)