Motion
4B66-SD  SHEAVE

DODGE
4B66-SD SHEAVE

455658 Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 6.58 (A) in, 6.96 (B) in Pitch Dia., 6.95 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700451
MFR #4B66-SD SHEAVE
Price$274.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4B66-SD SHEAVE

455658 Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 6.58 (A) in, 6.96 (B) in Pitch Dia., 6.95 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00700451
MFR #4B66-SD SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.14/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    7/16 to 2 in
  • Datum Diameter
    6.2000 in
  • Face Width  
    3.2500 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 1-15/16 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter  
    6.9500 in
  • Overall Width
    3-1/4 in
  • Pitch Diameter
    6.58 (A) in, 6.96 (B) in
  • Weight
    15.28 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475157297

Overview

Mfr description
4A6.2/B6.6 QD-SD SHEAVE 455658
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
  • Low maintenance
  • No lubrication required
  • Quiet operation: Motors, etc. are normally at a higher db level than V-Drives
  • Efficiency of 95% is typical
  • QD-type bushing required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text