Motion
QD4A7.6/B8.0

GATES RUBBER CO
QD4A7.6/B8.0

Sheave - B Belt Section, 4 Groove, 8.35 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00700479
MFR #QD4A7.6/B8.0
Price$436.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4A7.6/B8.0

Sheave - B Belt Section, 4 Groove, 8.35 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00700479
MFR #QD4A7.6/B8.0

Mfr description
4A7.6/B8.0 QD-SK SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.63/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    8.3500 in
  • Weight
    20.83 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    072053102864
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053102864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)