Motion
QD4A8.2/B8.6

GATES RUBBER CO
QD4A8.2/B8.6

7831-4082 Sheave - A, B Belt Section, 4 Groove, 8.2 (A) in, 8.6 (B) in Pitch Dia., 8.95 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00700487
MFR #QD4A8.2/B8.6
Price$644.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4A8.2/B8.6

7831-4082 Sheave - A, B Belt Section, 4 Groove, 8.2 (A) in, 8.6 (B) in Pitch Dia., 8.95 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00700487
MFR #QD4A8.2/B8.6

Mfr description
4A8.2/B8.6 QD-SK SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.13/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width  
    3.2500 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    8.9500 in
  • Overall Width
    3-1/4 in
  • Pitch Diameter
    8.2 (A) in, 8.6 (B) in
  • Weight
    25.65 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    7831-4082
  • Manufacturer Upc Number
    072053102871
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053102871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)