Motion
4 B 184 SF
Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 18.7500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00700544
MFR #4 B 184 SF
Price$640.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 18.7500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00700544
MFR #4 B 184 SF

Mfr description
4 B 184 SF CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.05/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    3.2500 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    18.7500 in
  • Overall Width
    3 1/4 in
  • Pitch Diameter
    18.4 in
  • Storage Dimension Height
    2.0625 in
  • Storage Dimension Length
    18.75 in
  • Storage Dimension Width
    18.75
  • Weight
    44.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950114729
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950114729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)