Motion
QD4A19.6/B20.0

GATES RUBBER CO
QD4A19.6/B20.0

7832-4200 Sheave - A, B Belt Section, 4 Groove, 19.6 (A) in, 20 (B) in Pitch Dia., 20.35 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00700551
MFR #QD4A19.6/B20.0
Price$1,890.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4A19.6/B20.0

7832-4200 Sheave - A, B Belt Section, 4 Groove, 19.6 (A) in, 20 (B) in Pitch Dia., 20.35 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00700551
MFR #QD4A19.6/B20.0

Mfr description
4A19.6/B20.0 QD-SF SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,890.70/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    20.3500 in
  • Overall Width
    3-1/4 in
  • Pitch Diameter
    19.6 (A) in, 20 (B) in
  • Weight
    58.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    7832-4200
  • Manufacturer Upc Number
    072053102956
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053102956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)