Motion
QD4A24.6/B25.0

GATES RUBBER CO
QD4A24.6/B25.0

7832-4250 Sheave - A, B Belt Section, 4 Groove, 24.6 (A) in, 25 (B) in Pitch Dia., 25.35 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00700557
MFR #QD4A24.6/B25.0
Price$2,168.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4A24.6/B25.0

7832-4250 Sheave - A, B Belt Section, 4 Groove, 24.6 (A) in, 25 (B) in Pitch Dia., 25.35 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00700557
MFR #QD4A24.6/B25.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,168.03/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    3.2500 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    25.3500 in
  • Overall Width
    3-1/4 in
  • Pitch Diameter
    24.6 (A) in, 25 (B) in
  • Weight
    82.31 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    7832-4250
  • Manufacturer Upc Number
    072053102963
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053102963

Overview

Mfr description
4A24.6/B25.0 QD-E SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text